Shop All Dry Erase Boards
5S Supplies
Problem Solving Board 5 Why Aluminum Dry Erase 72in x 46in
Mfr # PROBSOLVE-7246-DRYERASE
Zoro # G309676880
product price: $449.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$449.99
Free 30-Day Returns
Key Features
- Dry Erase Height 46 in
- Dry Erase Width 72 in
- Thickness 0.012 in
Product Information
- Brand 5S Supplies
- MFR # PROBSOLVE-7246-DRYERASE
- Zoro # G309676880
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 46 in |
Dry Erase Width | 72 in |
Details
Item | Dry Erase Board |
Thickness | 0.012 in |
Description
Problem Solving - Fishbone & 5 Why Board Aluminum Dry Erase 72in x 46inOur Fishbone Problem Solving Board is perfect for Root Cause Problem Solving Meetings.This Visual Management Board is made of durable Aluminum and will last for years to come. This can easily mount on a wall or be placed on a stand.Dimensions: 72in wide x 46in heightDry EraseAluminum NO FRAMENon-Magnetic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Medium Tip, Red Color Family, 12 PK (82422)
- HART PUZZLES Pencils, Pencils, Pencils by Barbara Behr (HP814)
- PICA Refills for Visor Refillable Multi-Use Marker, Red, 4PK (991/40/SB)
- DEFLECTO Outdoor Literature Box, Plastic, 10"x4-1/2"x13-1/8", BK Lid/CL (DEF790901)
- 5S SUPPLIES Problem Solving - Fishbone Board Aluminum Dry Erase 72in x 46in (PROBFISHBONE-ALUM-72x46)
- 5S SUPPLIES 5S Score Audit Board Aluminum Dry Erase 36in x 24in (5SSCOREBRD-3624-DRYERASE)
- 5S SUPPLIES Hourly Production Tracking Board- Aluminum Dry Erase 2 Shift - 10 hour (HR-PRODBRD-2SHIFT-10-STD)
- 5S SUPPLIES Key Performance Indicator KPI Tracking Board Aluminum Dry Erase 24in x 32in (KPITRACK-2432-DRYERASE)
- 5S SUPPLIES Hourly Production Tracking Board V4 Aluminum Dry Erase 32in x 24in (HOURLYTRACK-V4-3224-DRYERASE)
- 5S SUPPLIES Hourly Production Tracking Board- Aluminum Dry Erase 3 Shift - 8 hour (HR-PRODBRD-3SHIFT-8-STD)
- FLASH FURNITURE 36"x60" Magnetic Whiteboard (YU-90X150-WHITE-GG)
- 5S Supplies Dry Erase Boards