Shop All Dry Erase Boards
5S Supplies
KPI Board Aluminum Dry Erase 72in x 46in
Mfr # KPI-7246-DRYERASE
Zoro # G809676885
product price: $311.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$311.99
Free 30-Day Returns
Key Features
- Dry Erase Height 46 in
- Dry Erase Width 72 in
- Corner Shape Rectangle
- Thickness 0.12 in
Product Information
- Brand 5S Supplies
- MFR # KPI-7246-DRYERASE
- Zoro # G809676885
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 46 in |
Dry Erase Width | 72 in |
Details
Item | Dry Erase Board |
Corner Shape | Rectangle |
Thickness | 0.12 in |
Description
Our KPI Board is perfect for understanding your Key Performance Indicator targets. Visually track your Safety, Quality Delivery performance solve problems to root cause. Increase productivity and profits with this tool. This KPI Board Board is made of durable Aluminum and will last for years to come. This can easily mount on a wall or be placed on a stand.Dimensions: 72in wide x 46in heightDry EraseAluminum NO FRAMENon-Magnetic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Beginner Pattern Blocks (528)
- TAPE LOGIC Tape LogicĀ® Labels, "Do Not Bend", 2" x 3", Fluorescent Red, 500/Roll (DL3581)
- SOLAR GROUP Mailbox Rural T2Elite Wh (E1600W00)
- UNIVERSAL High-Volume Heavyweight Wrapping Paper Roll, 50 lb Wrapping Weight Stock, 30 in. x 720 ft, Brown (UFS1300046)
- 5S SUPPLIES 5S Score Audit Board Aluminum Dry Erase 36in x 24in (5SSCOREBRD-3624-DRYERASE)
- 5S SUPPLIES Hourly Production Tracking Board- Aluminum Dry Erase 3 Shift - 8 hour (HR-PRODBRD-3SHIFT-8-STD)
- 5S SUPPLIES Problem Solving Board 5 Why Aluminum Dry Erase 72in x 46in (PROBSOLVE-7246-DRYERASE)
- 5S SUPPLIES Hourly Production Tracking Board- Aluminum Dry Erase 2 Shift - 12 hour (HR-PRODBRD-2SHIFT-12-STD)
- 5S SUPPLIES Key Performance Indicator KPI Tracking Board Aluminum Dry Erase 24in x 32in (KPITRACK-2432-DRYERASE)
- 5S SUPPLIES Hourly Production Tracking Board Aluminum Dry Erase 32in x 24in (HOURLYTRACK-3224-DRYERASE)
- MASTERVISION 4 ft.x6ft. Dry Erase Board (MA2700790)
- 5S Supplies Dry Erase Boards