Shop All Dry Erase Boards
5S Supplies
Key Performance Indicator KPI Tracking Board Aluminum Dry Erase 24in x 32in
Mfr # KPITRACK-2432-DRYERASE
Zoro # G309676873
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 32 in
- Dry Erase Width 24 in
- Corner Shape Rectangle
- Thickness 0.12 in
Product Information
- Brand 5S Supplies
- MFR # KPITRACK-2432-DRYERASE
- Zoro # G309676873
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 32 in |
Dry Erase Width | 24 in |
Details
Item | Dry Erase Board |
Corner Shape | Rectangle |
Thickness | 0.12 in |
Description
Key Performance Indicator KPI Tracking Board Aluminum Dry Erase 32in x 24inOur Key Performance Indicator Tracking Board is perfect for understanding your company targets. Visually track each of your KPI's to determine visual status and solve problems to root cause by using the PDCA methodology. This KPI Tracking Board is designed for your team to manually graph each months performance while identifying your Top 3 Action Items. KPI Header allow you to capture which area. IE, Quality, Productivity, Cost, Delivery Etc. Use Dry Erase Markers to plot each day and show Previous Month / Week actual results.Easily know whether your KPI is On-Target or Not.This Key Performance Indicator is made of durable Aluminum and will last for years to come. This can easily mount on a wall or be placed on a stand.Dimensions: 32in wide x 24in heightDry EraseAluminum NO FRAMENon-Magnetic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PUPPET CO Story Telling Puppet, Superhero (Pink) (PC001902)
- BARCHARTS Immigration Law Quickstudy Easel (9781423217664)
- ARMOR WRAP Paper Wax Roll, 600 ft.L, 36inW. (A30W36200)
- MELISSA & DOUG Suspend Junior Balance Game (4276)
- 5S SUPPLIES Priority Board Dry Erase 32in x 24in aluminum Dry Erase (Priority-2432-DRYERASE)
- 5S SUPPLIES Problem Solving - Fishbone Board Aluminum Dry Erase 72in x 46in (PROBFISHBONE-ALUM-72x46)
- 5S SUPPLIES Problem Solving - Fishbone Cause & Effect Board V3 Aluminum Dry Erase 72in x 46in (PROBFISHBONE-V3-ALUM-72x46)
- 5S SUPPLIES Shipping and Receiving Board Aluminum Dry Erase 72in x 46in (SHIPRECEIVEBRD-7246-DRYERASE)
- 5S SUPPLIES Safety Data Board Aluminum Dry Erase 46in x 36in (SAFETYDATA-4636-DRYERASE)
- 5S SUPPLIES KPI Board Aluminum Dry Erase 72in x 46in (KPI-7246-DRYERASE)
- LORELL Markerboard, Melamine Surface, 8-1/2"x11", White (LLR75620)
- 5S Supplies Dry Erase Boards