Shop All Vacuum and Pressure Gauge Parts
5S Supplies
Gauge Warning Film Circles 3 inch Diameter, Red, 5PK
Mfr # GWC-3IN-RED
Zoro # G709729971
product price: $7.89
/pk 5, $1.58/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Width 3 in
- Shape Round
Product Information
- Brand 5S Supplies
- MFR # GWC-3IN-RED
- Zoro # G709729971
- Country of Origin United States
- Category Vacuum and Pressure Gauge Parts
Dimensions
Size | 3 in |
Length | 3 in |
Width | 3 in |
Details
Color | Red |
Item | Gauge Circle |
Shape | Round |
Description
Gauge Warning Film Circles 3 inch Diameter Green 5PKWe are excited to bring you our Pre-Sized Gauge Warning Circles!No more struggling to cut circles out of square sheets. Although made from the same material as our best selling Transparent Warning Film, these pre-cut Circles come Custom Cut to fit any diameter gauges or other circular items where you use our warning film.Our Gauge Warning Pre-Cut Circles are perfect for Total Productive Maintenance TPM Workshops. These Gauge Warning Circles will allow you to quickly see if your gauges are in acceptable or critical range.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Manometer Kit, Digital, 20.00 psi (477AV-5)
- AMPROBE Ultrasonic Leak Detector, w/ Transmitter (ULD-420)
- CYTIVA WHATMAN Qualitative Fltr Paper, 11cm, CFP1, PK100 (1001-110)
- FLUKE Infrared Thermometer, Backlit LCD, -40 Degrees to 1022 Degrees F, Single Dot Laser Sighting (FLUKE-561)
- 5S SUPPLIES Gauge Warning Film Circles 1.5 inch Diameter Yellow, 5PK (GWC-1.5IN-YELLOW)
- 5S SUPPLIES Gauge Warning Film Circles 2.5 inch Diameter, Green, 5PK (GWC-2.5IN-GREEN)
- 5S SUPPLIES Gauge Warning Film Circles 1.5 inch Diameter, Red, 5PK (GWC-1.5IN-RED)
- 5S SUPPLIES Gauge Warning Film Circles 1.5 inch Diameter, Green, 5PK (GWC-1.5IN-GREEN)
- 5S SUPPLIES Gauge Warning Film Circles 1 inch Diameter Green, 5PK (GWC-1IN-GREEN)
- 5S SUPPLIES Gauge Warning Film Circles 2.5 inch Diameter, Red, 5PK (GWC-2.5IN-RED)
- 5S SUPPLIES Gauge Warning Film Circles 4 inch Diameter, Red, 5PK (GWC-4IN-RED)
- 5S Supplies Vacuum and Pressure Gauge Parts