Shop All Vacuum and Pressure Gauge Parts
5S Supplies
Gauge Warning Film Circles 2.5 inch Diameter, Red, 5PK
Mfr # GWC-2.5IN-RED
Zoro # G409729974
product price: $8.49
/pk 5, $1.70/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2-1/2 in
- Shape Round
- Width 2-1/2 in
Product Information
- Brand 5S Supplies
- MFR # GWC-2.5IN-RED
- Zoro # G409729974
- Country of Origin United States
- Category Vacuum and Pressure Gauge Parts
Dimensions
Length | 2-1/2 in |
Width | 2-1/2 in |
Size | 2-1/2 in |
Details
Color | Red |
Shape | Round |
Item | Gauge Circle |
Description
Gauge Warning Film Circles 2.5 inch Diameter Green 5PKWe are excited to bring you our Pre-Sized Gauge Warning Circles!No more struggling to cut circles out of square sheets. Although made from the same material as our best selling Transparent Warning Film, these pre-cut Circles come Custom Cut to fit any diameter gauges or other circular items where you use our warning film.Our Gauge Warning Pre-Cut Circles are perfect for Total Productive Maintenance TPM Workshops. These Gauge Warning Circles will allow you to quickly see if your gauges are in acceptable or critical range.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS 213mm Stem Digital Pocket Thermometer, -58 Degrees to 482 Degrees F (DT310LAB)
- ZORO SELECT Analog Panel Meter, AC Current, 0-50 AC A, Standards: UL (12G387)
- SSI Digital Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Plastic, Black (MG-3000-A-9V-R)
- WEISS INSTRUMENTS. Liquid Filled 2-1/2 Dial, 1/4 NPT Bottom, 0-60 PSI (LF251-060-4L)
- 5S SUPPLIES Gauge Warning Film Circles 1.5 inch Diameter Yellow, 5PK (GWC-1.5IN-YELLOW)
- 5S SUPPLIES Gauge Warning Film Circles 4 inch Diameter, Red, 5PK (GWC-4IN-RED)
- 5S SUPPLIES Gauge Warning Film Circles 2 inch Diameter Yellow, 5PK (GWC-2IN-YELLOW)
- 5S SUPPLIES Gauge Warning Film Circles 2 inch Diameter, Green, 5PK (GWC-2IN-GREEN)
- 5S SUPPLIES Transparent Warning Film - 12in x 12in Square Green (TWF-1212-GRN)
- 5S SUPPLIES Gauge Warning Film Circles 2.5 inch Diameter Yellow, 5PK (GWC-2.5IN-YELLOW)
- KRUEGER Solid Glass Repair Kit, Type D (DSG-KIT)
- 5S Supplies Vacuum and Pressure Gauge Parts