Shop All Tool Storage Accessories
5S Supplies
ECONO FOAM Black 24in x 48in x 20 MM thick Layered Foam for Kaizen Projects
Mfr # ECONO-2X4-BLACK-20MM
Zoro # G909615609
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Width 24 in
- Thickness 20 mm
- Features Foam Insert
- Color Black
Product Information
- Brand 5S Supplies
- MFR # ECONO-2X4-BLACK-20MM
- Zoro # G909615609
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 48 in |
Width | 24 in |
Size | 20 MM |
Details
Item | Foam Insert |
Thickness | 20 mm |
Features | Foam Insert |
Color | Black |
Shape | Rectangle |
Description
ECONO FOAM Tool Box Layered Foam Inserts Black. Perfect for Kaizen Projects.Econo Foam Tool Box Foam Organizer Inserts will organize your tools and transform your toolbox into something your freinds will envy.BENEFITS OF TOOL FOAM ORGANIZERS* Easily identify misplaced tools.* Save time! Reduce searching.* Saves money due to lost tools!* Shapes make it easy for anyone to return tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS 5 in Jonard's Long Nose Pliers Fuse Puller Plier Ergonomic With Dipped Plastic Grips Handle (FP-600)
- PROTO 1/2 in Drive, 9/16" Triple Square SAE Socket, 12 Points (J5418)
- ZORO SELECT Annular Cutter, M2 HSS, 11/16 Dia, 2 Cut D (4THD6)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54303)
- 5S SUPPLIES ECONO FOAM Black 24in x 48in x 57 MM thick Layered Foam for Kaizen Projects (ECONO-2X4-BLACK-57MM)
- 5S SUPPLIES ECONO FOAM Black 24in x 48in x 30 MM thick Layered Foam for Kaizen Projects (ECONO-2X4-BLACK-30MM)
- 5S SUPPLIES Tool Box Foam Insert 24.50in x 28.75in 1/2 Inch Thick Blue (TBF-2428-BLU)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 4FT x 9FT Blue Top / Red Bottom (TSF-48108-BLURD)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8443 3 Piece Foam Kit (MP-48-22-8443-BLK/RED)
- 5S SUPPLIES Tool Box Foam Insert 18in x 36in 1/2 Inch Thick Blue (TBF-1836-BLU)
- MILWAUKEE TOOL PACKOUT 2-Shelf Racking Kit (48-22-8480)
- 5S Supplies Tool Storage Accessories