Shop All Tags
5S Supplies
5s Red Tag Board with Clipboard 100 Red Tags Included Red Tag Station
Mfr # 5SLOGBRD
Zoro # G809676908
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 17 in
- Tag Shape Rectangle
- Legend 5s Red Tag Station
- Length 23 in
- Thickness 0.012 in
Product Information
- Brand 5S Supplies
- MFR # 5SLOGBRD
- Zoro # G809676908
- Country of Origin United States
- Category Tags
Dimensions
Width | 17 in |
Length | 23 in |
Details
Tag Shape | Rectangle |
Legend | 5s Red Tag Station |
Thickness | 0.012 in |
Description
5S Red Tag Board with ClipboardOur 5S Red Tag Stations are perfect for providing your team a place for 5S Red Tags. Studies have shown that when 5s Supplies are readily available to associates they are 10 times more likely to follow the steps of 5S implementation. This will help sustain your 5s Program and provide 5S red tags when they are needed.Place our 5S Red tag stations in your facility and increase your results.These boards are 17in x 23in stocked with 5s red tags. This 5S Red Tag Station comes ready to hang, just remove and locate in a central location of you facility. It's that easy!Size: 17in x 23in100 Pack of 5S Red Tags included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Advantage™ 420 Half Mask, L (10102184)
- HONEYWELL NORTH Honeywell RU8500 Half Mask Blue, Small, Speech Diaphragm And Diverter Exhalation Valve Cover (RU85004S)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS99160-E-2X)
- ULTRATECH Retrofit ADA Warning Pad, Yellow, 3 x 2 ft (753)
- 5S SUPPLIES 5S Red Tags Wired, 100PK (5SRDTG-100)
- 5S SUPPLIES 5S Red Tags Wired, 150PK (5SRDTG-150)
- 5S SUPPLIES 5S Red Tags Wired, 1000PK (5SRDTG-1000)
- 5S SUPPLIES 5S Red Tag Area Sign Aluminum Hanging Sign V6 22in x 18in (HS-REDTAG-V6)
- 5S SUPPLIES 5S Red Tag Area Sign Aluminum Hanging Sign V4 22in x 18in (HS-REDTAG-V4)
- 5S SUPPLIES 5S Red Tags Wired, 50PK (5SRDTG-50)
- PANDUIT Embossing Tag, 304 SS, 8 Chr, Natural, PK100 (MMP172-C)
- 5S Supplies Tags