Shop All Tags
5S Supplies
5S Red Tag Area Sign Aluminum Hanging Sign V4 22in x 18in
Mfr # HS-REDTAG-V4
Zoro # G909676914
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22 in
- Tag Shape Rectangle
- Thickness 0.012 in
- Length 18 in
- Legend 5s Red Tag Sign
Product Information
- Brand 5S Supplies
- MFR # HS-REDTAG-V4
- Zoro # G909676914
- Country of Origin United States
- Category Tags
Dimensions
Width | 22 in |
Length | 18 in |
Details
Tag Shape | Rectangle |
Thickness | 0.012 in |
Legend | 5s Red Tag Sign |
Description
Red Tag Area Hanging Sign V4Don't risk having employees waste valuable work time searching for red tag areas. Instead, make red tag areas clear and concise with the help of a Red Tag Area Overhead Hanging Sign. These signs take the guesswork out of whether an area is indeed a red tag area or not. This way broken or unneeded items can be put exactly where they belong without unneeded confusion or wasting time.In addition, our floor signs are created to provide a bright colorfast finish for up to 7 years. It doesn't matter if the sign is exposed to UV rays on a daily basis. Our signs will retain their bright red finish and will not fade despite UV exposure.To complete your red tag system, check out our other red tag products which can also enhance the effectiveness of your red tag initiative.FeaturesEasy to hang. Holes added for hanging ease.Helps workers organize their work zonesDurable and holds up to Industrial environmentsGreat for any 5S programSize: 22in x 18in with hanging holes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Regular Weight Kevlar Cotton 18 Sleeve (9378KC)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, PK10, Legend: E-(1 to 10) Electric (TDK320XVR)
- NMC Flammable 3 Dot Placard Label, Pk25 (DL158AP)
- PROFLEX BY ERGODYNE Orange Coated Lightweight Winter Work Gloves, XL, PR (7401)
- 5S SUPPLIES 5S Red Tag Station Sign 14in x 11in with 50 Red Tags, 3PK (5S-RDTAG-STN-3PACK)
- 5S SUPPLIES 5S Red Tags Wired, 1000PK (5SRDTG-1000)
- 5S SUPPLIES 5S Red Tags Wired, 150PK (5SRDTG-150)
- 5S SUPPLIES 5S Red Tag Area Sign Aluminum Hanging Sign V6 22in x 18in (HS-REDTAG-V6)
- 5S SUPPLIES 5S Red Tags Wired, 100PK (5SRDTG-100)
- 5S SUPPLIES 5S Red Tags Wired, 200PK (5SRDTG-200)
- BRADY Danger Tag, 5-1/2inHx3inW, Vinyl, PK10 (LT10)
- 5S Supplies Tags