Shop All Tags
5S Supplies
5S Red Tag Area Sign Aluminum Hanging Sign V3 22in x 18in
Mfr # HS-REDTAG-V3
Zoro # G109676912
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22 in
- Tag Shape Rectangle
- Thickness 0.012 in
- Length 18 in
- Legend 5s Red Tag Sign
Product Information
- Brand 5S Supplies
- MFR # HS-REDTAG-V3
- Zoro # G109676912
- Country of Origin United States
- Category Tags
Dimensions
Width | 22 in |
Length | 18 in |
Details
Tag Shape | Rectangle |
Thickness | 0.012 in |
Legend | 5s Red Tag Sign |
Description
Red Tag Area Hanging Sign V3Don't risk having employees waste valuable work time searching for red tag areas. Instead, make red tag areas clear and concise with the help of a Red Tag Area Overhead Hanging Sign. These signs take the guesswork out of whether an area is indeed a red tag area or not. This way broken or unneeded items can be put exactly where they belong without unneeded confusion or wasting time.In addition, our floor signs are created to provide a bright colorfast finish for up to 7 years. It doesn't matter if the sign is exposed to UV rays on a daily basis. Our signs will retain their bright red finish and will not fade despite UV exposure.To complete your red tag system, check out our other red tag products which can also enhance the effectiveness of your red tag initiative.FeaturesEasy to hang. Holes added for hanging ease.Helps workers organize their work zonesDurable and holds up to Industrial environmentsGreat for any 5S programSize: 22in x 18in with hanging holes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Wrist Support, XL, Ambidextrous, Black (7111-02)
- SNICKERS WORKWEAR D30 Lite Kneepad Insert for work pants (U9112 1400 000)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 12 (8677533)
- CAIMAN Welding Gloves, TIG, M/8, PR (1600-4)
- 5S SUPPLIES 5S Red Tags Wired, 500PK (5SRDTG-500)
- 5S SUPPLIES 5S Red Tags Wired, 200PK (5SRDTG-200)
- 5S SUPPLIES 5S Red Tags Wired, 100PK (5SRDTG-100)
- 5S SUPPLIES 5S Red Tag Area Sign Aluminum Hanging Sign V6 22in x 18in (HS-REDTAG-V6)
- 5S SUPPLIES 5S Red Tags Wired, 150PK (5SRDTG-150)
- 5S SUPPLIES 5S Red Tag Area Sign Aluminum Hanging Sign V4 22in x 18in (HS-REDTAG-V4)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86460)
- 5S Supplies Tags