Shop All Shadow Boards
5S Supplies
5S Housekeeping Shadow Board Broom Station Version 9- Green Board / Black Shadows No Broom
Mfr # HSB-V9-GREEN-BO
Zoro # G309676125
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$435.99
Free 30-Day Returns
Key Features
- Shadow Board Type Board Only
- Width 79 in
- Height 44 in
Product Information
- Brand 5S Supplies
- MFR # HSB-V9-GREEN-BO
- Zoro # G309676125
- Country of Origin United States
- Category Shadow Boards
Dimensions
Width | 79 in |
Height | 44 in |
Details
Shadow Board Type | Board Only |
Background Color | Green |
Item | 5S Shadow Board |
Description
5S Housekeeping Shadow Board Version 9 Our Housekeeping Stations will quickly allow you to visually organize your brooms and housekeeping supplies.Visually see if items are missing with our 5S Shadows Boards* Eliminate searching for tools* Everything will have a place.* Everyone will know the standard for returning tools.Board SpecificationsBoard Dimensions: 79 inches x 44 inches wideCorners: 1/2 inch Rounded Corners for SafetyMounting Holes: 4 3/8 inch mounting holesBoard Material: 3mm Thick Aluminum with white backingHardware Included to hang tools - Does not come with broom kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Please Use Other Door Sign 2" x 8", 10PK, B00060 (B00060)
- TOUGH DUCK Woodsman Duck Vest Black, XL (WV081)
- KENT SAFETY Mesh Classic Vest, Orange, 2XL (150600-200-060-23)
- ERGODYNE Orange Type R Class 2 Economy Two-Tone V (8229Z)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Gray Board / Black Shadows No Broom (HSB-V9-GRAY/BLACK-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Red Board / Black Shadows No Broom (HSB-V9-RED-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Gray Board / Orange Shadows No Broom (HSB-V9-GRAY/ORANGE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Gray Board / Blue Shadows No Broom (HSB-V1-GRAY/BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 4 - Red Board / Black Shadows No Broom (HSB-V4-RED-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 5- Green Board / Black Shadows No Broom (HSB-V5-GREEN-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 2 - Blue Board / Black Shadows No Broom (HSB-V2-BLUE-BO)
- 5S Supplies Shadow Boards