Shop All Shadow Boards
5S Supplies
5S Housekeeping Shadow Board Broom Station Version 9 - Blue Board / Black Shadows With Broom
Mfr # HSB-V9-BLUE-KIT
Zoro # G809676007
product price: $600.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$600.99
Free 30-Day Returns
Key Features
- Shadow Board Type Board With Broom Kit
- Height 44 in
- Width 79 in
Product Information
- Brand 5S Supplies
- MFR # HSB-V9-BLUE-KIT
- Zoro # G809676007
- Country of Origin United States
- Category Shadow Boards
Dimensions
Height | 44 in |
Width | 79 in |
Details
Shadow Board Type | Board With Broom Kit |
Background Color | Blue |
Item | 5S Shadow Board |
Description
5S Housekeeping Shadow Board Version 9 Our Housekeeping Stations will quickly allow you to visually organize your brooms and housekeeping supplies.Visually see if items are missing with our 5S Shadows Boards* Eliminate searching for tools* Everything will have a place.* Everyone will know the standard for returning tools.Board SpecificationsBoard Dimensions: 79 inches x 44 inches wideCorners: 1/2 inch Rounded Corners for SafetyMounting Holes: 4 3/8 inch mounting holesBoard Material: 3mm Thick Aluminum with white backingHardware Included to hang toolsBrooms included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO OPTICS Flexbollard W/8ft Signpost, 52 (AFP-B52/8-A)
- CONDOR 3 ft. L x Vinyl; Vinyl Foam, 9/16" Thick (6ENJ2)
- NMC Danger Electrical Panel Must Be Kept Clear Sign - Bilingual, ESD225RB (ESD225RB)
- PORTWEST Mesh Over Pants, XL (US386)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Green Board / Black Shadows With Broom (HSB-V9-GREEN-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Gray Board / Orange Shadows No Broom (HSB-V9-GRAY/ORANGE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Red Board / Black Shadows With Broom (HSB-V1-RED-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 2 - Gray Board / Black Shadows With Broom (HSB-V2-GRAY/BLACK-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 6 - Blue Board / Black Shadows No Broom (HSB-V6-BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 4 - Gray Board / Black Shadows With Broom (HSB-V4-GRAY/BLACK-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 8 - Blue Board / Black Shadows With Broom (HSB-V8-BLUE-KIT)
- 5S Supplies Shadow Boards