Shop All Shadow Boards
5S Supplies
5S Housekeeping Shadow Board Broom Station Version 3 - Black Board / Gray Shadows No Broom
Mfr # HSB-V3-BLACK/GRAY-BO
Zoro # G609676016
product price: $443.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$443.99
Free 30-Day Returns
Key Features
- Shadow Board Type Board Only
- Height 38 in
- Width 68 in
Product Information
- Brand 5S Supplies
- MFR # HSB-V3-BLACK/GRAY-BO
- Zoro # G609676016
- Country of Origin United States
- Category Shadow Boards
Dimensions
Height | 38 in |
Width | 68 in |
Details
Shadow Board Type | Board Only |
Background Color | Black/Gray |
Item | 5S Shadow Board |
Description
5S Housekeeping Shadow Board Version 3 _x000D__x000D_Our Housekeeping Stations will quickly allow you to visually organize your brooms and housekeeping supplies._x000D__x000D_Visually see if items are missing with our 5S Shadows Boards_x000D_* Eliminate searching for tools_x000D_* Everything will have a place._x000D_* Everyone will know the standard for returning tools._x000D__x000D_Board Specifications_x000D_Board Dimensions: 74 inches x 46 inches wide_x000D_Corners: 1/2 inch Rounded Corners for Safety_x000D_Mounting Holes: 4 3/8 inch mounting holes_x000D_Board Material: 3mm Thick Aluminum with white backing_x000D__x000D_Hardware Included to hang tools - Does not come with broom kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sleeve Kit, 12 In.L, 4 In.D, Steel (DT400)
- COR-TOUCH II Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, 12PK (6894M)
- PIP 10-3/5" Chemical Resistant Gloves, Nitrile, M, 12PK (56-AG588/M)
- JACKSON SAFETY Western Hard Hat, Ratchet (4-Point), White, 4 PK (19500)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 3 - Blue Board / Black Shadows No Broom (HSB-V3-BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 3 - Gray Board / Blue Shadows No Broom (HSB-V3-GRAY/BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 8 - Blue Board / Black Shadows With Broom (HSB-V8-BLUE-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 4 - Red Board / Black Shadows No Broom (HSB-V4-RED-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 11 - Blue Board / Black Shadows No Broom (HSB-V11-BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Blue Board / Black Shadows With Broom (HSB-V1-BLUE-KIT)
- ZORO SELECT Shadow Board, Max-Duty Aluminum, Blue (34GN43)
- 5S Supplies Shadow Boards