Shop All Shadow Boards
5S Supplies
5S Housekeeping Shadow Board Broom Station Version 2 - Black Board / Gray Shadows
Mfr # HSB-V2-BLACK/GRAY-KIT
Zoro # G809676106
product price: $449.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$449.99
Free 30-Day Returns
Key Features
- Shadow Board Type Board With Broom Kit
- Height 45 in
- Width 74 in
Product Information
- Brand 5S Supplies
- MFR # HSB-V2-BLACK/GRAY-KIT
- Zoro # G809676106
- Country of Origin United States
- Category Shadow Boards
Dimensions
Height | 45 in |
Width | 74 in |
Details
Shadow Board Type | Board With Broom Kit |
Background Color | Black/Gray |
Item | 5S Shadow Board |
Description
5S Housekeeping Shadow Board Version 2 _x000D__x000D_Our Housekeeping Stations will quickly allow you to visually organize your brooms and housekeeping supplies._x000D__x000D_Visually see if items are missing with our 5S Shadows Boards_x000D_* Eliminate searching for tools_x000D_* Everything will have a place._x000D_* Everyone will know the standard for returning tools._x000D__x000D_Board Specifications_x000D_Board Dimensions: 74 inches x 45 inches wide_x000D_Corners: 1/2 inch Rounded Corners for Safety_x000D_Mounting Holes: 4 3/8 inch mounting holes_x000D_Board Material: 3mm Thick Aluminum with white backing_x000D__x000D_Hardware Included to hang tools _x000D_Broom Kit Included_x000D__x000D__x000D__x000D__x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Cold Protection Gloves, Heatrac Lining, XL (2394-6)
- STRANCO Die-Cut Refl. Number Label, 2, 3In H, PK5 (DWR-3-2-5)
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, XS, (6), Green, 100 Pack (6110PF XS)
- ERB SAFETY BreakAway Vest, Cl 2, XBack, HiViz, Orange, L (61741)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 2 - Gray Board / Black Shadows With Broom (HSB-V2-GRAY/BLACK-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 4 - Gray Board / Black Shadows No Broom (HSB-V4-GRAY/BLACK-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 17 - Blue Board / Black Shadows No Broom (HSB-V17-BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Red Board / Black Shadows No Broom (HSB-V9-RED-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 2 - Gray Board / Blue Shadows No Broom (HSB-V2-GRAY/BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9- Green Board / Black Shadows No Broom (HSB-V9-GREEN-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 3 - Red Board / Black Shadows With Broom (HSB-V3-RED-KIT)
- 5S Supplies Signs