Shop All Shadow Boards
5S Supplies
5S Housekeeping Shadow Board Broom Station Version 13 - Gray Board / Orange Shadows No Broom
Mfr # HSB-V13-GRAY/ORANGE-BO
Zoro # G809676038
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shadow Board Type Board Only
- Height 63.5 in
- Width 26.5 in
Product Information
- Brand 5S Supplies
- MFR # HSB-V13-GRAY/ORANGE-BO
- Zoro # G809676038
- Country of Origin United States
- Category Shadow Boards
Dimensions
Height | 63.5 in |
Width | 26.5 in |
Details
Shadow Board Type | Board Only |
Background Color | Gray/Orange |
Item | 5S Shadow Board |
Description
in5S Housekeeping Shadow Board Version 13 Our Housekeeping Stations will quickly allow you to visually organize your brooms and housekeeping supplies.Visually see if items are missing with our 5S Shadows Boards* Eliminate searching for tools* Everything will have a place.* Everyone will know the standard for returning tools.Board SpecificationsBoard Dimensions: 59 inches x 23 inches wideCorners: 1/2 inch Rounded Corners for SafetyMounting Holes: 4 3/8 inch mounting holesBoard Material: 3mm Thick Aluminum with white backingHardware Included to hang tools - Does not come with broom kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Letter Set, 3/16 In. H, Steel (20951)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size M (2NA/MBK)
- SUPER ANCHOR SAFETY TossR 6ft Self Retracting Web Lanyard. (2990-A6)
- ZORO SELECT 1/2" Self-Adhesive Square Label, Pk1000, 3VCP3 (3VCP3)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 10 - Blue Board / Black Shadows No Broom (HSB-V10-BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 7 - Blue Board / Black Shadows With Broom (HSB-V7-BLUE-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 2 - Blue Board / Black Shadows No Broom (HSB-V2-BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Blue Board / Black Shadows No Broom (HSB-V1-BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Blue Board / Black Shadows With Broom (HSB-V9-BLUE-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Gray Board / Blue Shadows No Broom (HSB-V1-GRAY/BLUE-BO)
- ZORO SELECT Shadow Board (PSB724RDBK)
- 5S Supplies Shadow Boards