Shop All Shadow Boards
5S Supplies
5S Housekeeping Shadow Board Broom Station Version 10 - Gray Board / Black Shadows No Broom
Mfr # HSB-V10-GRAY/BLACK-BO
Zoro # G609676139
product price: $294.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$294.99
Free 30-Day Returns
Key Features
- Shadow Board Type Board Only
- Height 38 in
- Width 69 in
Product Information
- Brand 5S Supplies
- MFR # HSB-V10-GRAY/BLACK-BO
- Zoro # G609676139
- Country of Origin United States
- Category Shadow Boards
Dimensions
Height | 38 in |
Width | 69 in |
Details
Shadow Board Type | Board Only |
Background Color | Gray/Black |
Item | 5S Shadow Board |
Description
5S Housekeeping Shadow Board Version 10 Our Housekeeping Stations will quickly allow you to visually organize your brooms and housekeeping supplies.Visually see if items are missing with our 5S Shadows Boards* Eliminate searching for tools* Everything will have a place.* Everyone will know the standard for returning tools.Board SpecificationsBoard Dimensions: 75 inches x 45 inches wideCorners: 1/2 inch Rounded Corners for SafetyMounting Holes: 4 3/8 inch mounting holesBoard Material: 3mm Thick Aluminum with white backingHardware Included to hang tools - Does not come with broom kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Over-the-Head Ear Muffs, 23, Def-Guard, Red (DF0310HC)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Kevlar®, 18 in Length, Black, L (KBKB1T18)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402084)
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1189-EG_12x18 (T1-1189-EG_12x18)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 6 - Blue Board / Black Shadows No Broom (HSB-V6-BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Blue Board / Black Shadows No Broom (HSB-V9-BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Black Board / Gray Shadows (HSB-V1-BLACK/GRAY-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 2 - Black Board / Gray Shadows (HSB-V2-BLACK/GRAY-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Gray Board / Black Shadows With Broom (HSB-V1-GRAY/BLACK-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 4 - Blue Board / Black Shadows With Broom (HSB-V4-BLUE-KIT)
- ZORO SELECT Shadow Board (PSB721XMA)
- 5S Supplies Shadow Boards