Shop All Dry Erase Boards
5S Supplies
5S Expectations Board Aluminum Dry Erase 36in x 36in
Mfr # 5SEXPBRD-3636-DRYERASE
Zoro # G909675986
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 36 in
- Dry Erase Width 36 in
- Corner Shape Rectangle
- Thickness 0.12 in
Product Information
- Brand 5S Supplies
- MFR # 5SEXPBRD-3636-DRYERASE
- Zoro # G909675986
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 36 in |
Details
Item | Dry Erase Board |
Corner Shape | Rectangle |
Thickness | 0.12 in |
Description
Visually display the 5S expectations for each Work Center.5S StandardsDaily Checks5S Checklist5S Audit5S ScoreCleaning Responsibilities Includes:1 5S Expectations Board Clipboard Hanger and Screws1 Clipboard Board comes ready to hang at you work-centerMade of durable Aluminum and will last for years to come. This can easily mount on a wall or be placed on a stand.Dimensions: 36in wide x 36in heightDry EraseAluminum NO FRAMENon-Magnetic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Strapping, 23 mil, 1/2 In. W (16P033)
- SECURIT Tamper-Evident Deposit Bags, 9 x 12, Plastic, White, PK100 (PMC58001)
- ZORO SELECT Corrugated Sheets, 42" x 48", Kraft, 5 /Bundle (55VK10)
- DUCK BRAND Tape Gun, 3" Wide, Green (1064012)
- 5S SUPPLIES Hourly Production Tracking Board V4 Aluminum Dry Erase 32in x 24in (HOURLYTRACK-V4-3224-DRYERASE)
- 5S SUPPLIES Hourly Production Tracking Board Aluminum Dry Erase 32in x 24in (HOURLYTRACK-3224-DRYERASE)
- 5S SUPPLIES Hourly Production Tracking Board Black Aluminum Dry Erase 32in x 24in (HOURLYTRACKBLK-3224-DRYERASE)
- 5S SUPPLIES Hourly Production Tracking Board- Aluminum Dry Erase 3 Shift - 8 hour (HR-PRODBRD-3SHIFT-8-STD)
- 5S SUPPLIES Hourly Production Tracking Board- Aluminum Dry Erase 2 Shift - 10 hour (HR-PRODBRD-2SHIFT-10-STD)
- 5S SUPPLIES Communication Board Aluminum Dry Erase 32in x 24in (COMMBRD-3224-DRYERASE)
- QUARTET Silhouette Total Erase Dry-Erase Board, (C3922)
- 5S Supplies Dry Erase Boards