Shop All Dry Erase Boards
5S Supplies
5S Cleaning Visual Tracking Board Aluminum Dry Erase 36in x 36in
Mfr # 5SDIALYTRACKBRD-3624-DRYERASE
Zoro # G509675973
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 24 in
- Dry Erase Width 36 in
- Corner Shape Rectangle
- Thickness 0.12 in
Product Information
- Brand 5S Supplies
- MFR # 5SDIALYTRACKBRD-3624-DRYERASE
- Zoro # G509675973
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 24 in |
Dry Erase Width | 36 in |
Details
Item | Dry Erase Board |
Corner Shape | Rectangle |
Thickness | 0.12 in |
Description
Our 5S Cleaning Visual Tracking is perfect for for assigning cleaning tasks by shift and tracking visually to ensure tasks are completed.This 5S Cleaning Visual Tracking is made of durable Aluminum and will last for years to come. This can easily mount on a wall or be placed on a stand.Dimensions: 36in wide x 36in heightDry EraseAluminum NO FRAMENon-Magnetic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Counted", 2" x 3", Fluorescent Green, 500/Roll (DL1142)
- CANON Canon Gpr48 Black Toner (GPR48)
- BESTAR 18.2" D, White, Melamine (160870-17)
- AT-A-GLANCE Appointment Book, Black, 8-1/4 x 10-7/8" (70-957-05)
- 5S SUPPLIES 5S Score Audit Board Aluminum Dry Erase 36in x 24in (5SSCOREBRD-3624-DRYERASE)
- 5S SUPPLIES Key Performance Indicator KPI Tracking Board Aluminum Dry Erase 24in x 32in (KPITRACK-2432-DRYERASE)
- 5S SUPPLIES Problem Solving - Fishbone Board Aluminum Dry Erase 72in x 46in (PROBFISHBONE-ALUM-72x46)
- 5S SUPPLIES Hourly Production Tracking Board- Aluminum Dry Erase 2 Shift - 12 hour (HR-PRODBRD-2SHIFT-12-STD)
- 5S SUPPLIES Safety Data Board Aluminum Dry Erase 46in x 36in (SAFETYDATA-4636-DRYERASE)
- 5S SUPPLIES Priority Board Dry Erase 32in x 24in aluminum Dry Erase (Priority-2432-DRYERASE)
- QUARTET Silhouette Total Erase Dry-Erase Board, (C3922)
- 5S Supplies Dry Erase Boards