Shop All Work Pants and Shorts
5.11
Women's Taclite Pro Pant, TDU Khaki, 16,
Mfr # 64360
Zoro # G7688773
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material 65%/35% Poly Cotton/Ripstop
- Gender Women's
- Size 16
- Fabric Weight 6.14 oz
Product Information
- Brand 5.11
- MFR # 64360
- Zoro # G7688773
- UPC # 844802172127
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 16 |
Fits Waist Size | 34 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Women's Taclite Pro Pants |
Color | TDU Khaki |
Material | 65%/35% Poly Cotton/Ripstop |
Gender | Women's |
Inseam | 30 in to 32 in |
Fabric Weight | 6.14 oz |
Number of Outside Pockets | 8 |
Includes | Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 8 |
Garment Style | Women's Taclite Pants |
Includes Hammer Loop | No |
Style Number | 64360 |
Description
Women's Taclite Pro Pant, Size 16, TDU Khaki, Fits Waist Size 34 In., Inseam 30 to 32 In., Material 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPS OUTDOORS Rps Hi-Viz Rainwear Suit - Yellow - L (51-133-15)
- ANSELL Neogard, Neoprene Disposable Gloves, 3.9 mil Palm, Neoprene, Powder-Free, S, 100 PK, Green (C521)
- WEARWELL Tacky Mat, White, 36x60", PK4 (095)
- CONDOR Disinfecting Mat, Tan, 3 ft. 3" L (30CL75)
- 5.11 Stryke Pant, Khaki, 38 30 (74369)
- 5.11 Mens Cargo Pants, Size 34" x 36", Black (74439)
- 5.11 Taclite Pro Pants, 38, Battle Brown (74273)
- 5.11 Apex Pants, Size 36" x 30", Dark Navy (74434)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 38x30 (74273)
- 5.11 Defender Flex Jeans, Size 34", DW Indigo (74477)
- DICKIES Industrial Work Pants, Twill, Black, 36x34 (LP92BK 36 34)
- 5.11 Workwear