Shop All Work Pants and Shorts
5.11
Womens Taclite Pro Pant, Black, 30-32", 16
Mfr # 64360
Zoro # G7673872
product price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material 65%/35% Poly Cotton/Ripstop
- Gender Women's
- Size 16
- Fabric Weight 6.14 oz
Product Information
- Brand 5.11
- MFR # 64360
- Zoro # G7673872
- UPC # 844802171908
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 16 |
Fits Waist Size | 34 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Women's Taclite Pro Pants |
Color | Black |
Material | 65%/35% Poly Cotton/Ripstop |
Gender | Women's |
Inseam | 30 in to 32 in |
Fabric Weight | 6.14 oz |
Pockets | 8 |
Closure Type | YKK Zipper, PRYM Snap |
Includes | Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant |
Number of Outside Pockets | 8 |
Garment Style | Women's Taclite Pants |
Includes Hammer Loop | No |
Style Number | 64360 |
Description
Women's Taclite Pro Pant, Size 16, Black, Fits Waist Size 34 In., Inseam 30 to 32 In., Material 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Hazardous Waste Storage Bilingual (DS-Hazardous Waste Storage Bilingual)
- BRADY Chemtag(r) Kit, Wht, CFR 1910.1200 (CHEM-CTSH)
- ERGODYNE Orange Type O Class 1 Breakaway Sash, XL (8140BA)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 11 (PAN3P/2080AZ532-11)
- 5.11 Women's Tactical Pant, Black, 8, 30-32" (64358)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 6 (64360)
- 5.11 Ripstop TDU Pant, TDU Khaki, S R (74003)
- 5.11 Stryke Pants, 36 x 30 In, Dark Navy (74369)
- 5.11 Apex Pants, Size 32" x 34", Black (74434)
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- NOTCH Armorflex II Chainsaw Protective Pants 36-38 in. Waist, 34 in. Inseam (NA2CP-36-38-34)
- 5.11 Work Pants and Shorts