Shop All Work Pants and Shorts
5.11
Women's Taclite Pro Pant, Black, 10, Long
Mfr # 64360
Zoro # G7699395
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65%/35% Poly Cotton/Ripstop
- Gender Women's
- Size 10
- Fabric Weight 6.14 oz
Product Information
- Brand 5.11
- MFR # 64360
- Zoro # G7699395
- UPC # 844802171762
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 10 |
Fits Waist Size | 29 in |
Details
Item | Women's Taclite Pro Pants |
Color | Black |
Material | 65%/35% Poly Cotton/Ripstop |
Gender | Women's |
Inseam | 34 in to 36 in |
Fabric Weight | 6.14 oz |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 8 |
Number of Outside Pockets | 8 |
Garment Style | Women's Taclite Pants |
Includes | Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant |
Includes Hammer Loop | No |
Style Number | 64360 |
Description
Women's Taclite Pro Pant, Long, Material 65 Percent/35 Percent Poly Cotton/Ripstop, Color Black, Size 10, Fits Waist Size 29 In., Inseam 34-36 In., Pockets 8, Fabric Weight 6.14 Oz, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZGD-5X)
- CARHARTT T-Shirt, Desert, XL (K87-DES XLG REG)
- C-LINE PRODUCTS Plastic Face Shield, PK100 (19020-CT)
- SELLSTROM Fire Blanket and Cabinet, Fiberglass (S97457)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 10 (64360)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 34x34 (74273)
- 5.11 Men's Tactical Pant, Black, 36 to 37" (74251)
- 5.11 Mens Urban Pants, Size 36" x 30", Khaki (74461)
- 5.11 Men's Tactical Pant, Khaki, 38 to 39" (74251)
- 5.11 Men's Tactical Pant, Tundra, 38 to 39" (74251)
- CARHARTT BN0151 M Loose Fit Cnvs Utly Wrk Pnt (B151-BLK)
- 5.11 Workwear and Protective Clothing