Shop All Work Pants and Shorts
5.11
Womens Stryke Pants, Size 2, Dark Navy
Mfr # 64418
Zoro # G3048147
product price: $85.00
/ea
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80% Polyester/20% Cotton with PTFE
- Gender Women's
- Fabric Weight 12 oz.
- Fits Waist Size 25"
- Pockets 10
Product Information
- Brand 5.11
- MFR # 64418
- Zoro # G3048147
- UPC # 888579160697
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 2 |
Fits Waist Size | 25" |
Details
Item | Women's EMS Pants |
Color | Dark Navy |
Material | 80% Polyester/20% Cotton with PTFE |
Gender | Women's |
Inseam | 31-3/4 in |
Fabric Weight | 12 oz. |
Pockets | 10 |
Garment Style | Pants |
Number of Outside Pockets | 10 |
Includes Hammer Loop | No |
Description
Women's Stryke Pants, Size 2, Dark Navy, Fits Waist Size 2, Inseam 31-3/4 In., Material 80 Percent Polyester/20 Percent Cotton with PTFE, Fabric Weight 12 oz, Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, 3 in, Mega Kit, 1/16 (STL-116-8038)
- GLOBAL INDUSTRIAL Round Acrylic Convex Mirror, Indoor, 36 Dia., 160° Viewing Angle (670549)
- ZORO SELECT Indoor Convex Mirror, 12x18, Rectangular (RTH-12X18)
- AIR PRODUCTS & CONTROLS Smoke Detector Head Replacement, 4"D (55000-328APO)
- 5.11 Womens Stryke Pants, Size 16, Black (64418)
- 5.11 Womens Stryke Pants, Size 20, Dark Navy (64418)
- 5.11 Stryke Pants, 36 x 30 In, Dark Navy (74369)
- 5.11 Men's Tactical Pant, Black, 30 to 31" (74251)
- 5.11 EMS Pants, 36/30, Black (74310)
- 5.11 Men's Tactical Pant, Black, 36 to 37" (74251)
- 5.11 Men's Tactical Pant, Black, 36 to 37" (74251)
- 5.11 Workwear and Protective Clothing