Shop All Weapon Holsters
5.11
Two Point Padded Sling, Black, Nylon
Mfr # 59123
Zoro # G8431814
$50.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Rifles, Shot Guns
- Size Universal
- Material Nylon Webbing
- Color Black
- Fits All Rifles, Shot Guns
Product Information
- Brand 5.11
- MFR # 59123
- Zoro # G8431814
- UPC # 844802090766
- Country of Origin China
- Category Weapon Holsters
Dimensions
Size | Universal |
Details
Item | Two Point Padded Sling |
For Use With | Rifles, Shot Guns |
Material | Nylon Webbing |
Color | Black |
Fits | All Rifles, Shot Guns |
Features | Quick-Release Snap-Shackle, Enhanced Shoulder Padding, Traction in Wet Climates, High Impact Clips |
Description
Two Point Padded Sling, Size Universal, Color Black, Material Nylon Webbing, Features Quick-Release Snap-Shackle, Enhanced Shoulder Padding, Traction in Wet Climates, High Impact Clips, Fits All Rifles, Shot Guns, For Use With Rifles, Shot Guns
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Faceshield with 6-Point Suspension Hard Hat, Arc Flash Series, Front Brim, Ratchet Suspension (S31202)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, 2XL (9114-2X)
- LYLE No Goggles No Work Notice, Decal, 7"x5" (LCU5-0036-ND_7X5)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms, 18G HPPE, Reinforced Thumb, Size M, 12PK (GL606DPCM)
- 5.11 Holster Pouch, Black (59002)
- UNCLE MIKES Ankle Holster, Right, Size 0 (88201)
- BUTLER CREEK Millitary Sling, 1-1/4x44In, Brown, Leather (26113)
- MACE Holster, For Mace Pepper Guns, Leather (80106)
- UNCLE MIKES OT ITP Holster, Right, Size 2 (89021)
- ABC ABC 434680 8mm to 13mm Strong Abc Right Hand Ascender (434680)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 6 (81061)
- 5.11 Security Clothing