Shop All Tool Belts & Pouches
5.11
Tool Belt, Buckle Belt, Sandstone, Ribbed Weave Nylon Webbing (Belt), Aluminum Anodized (Buckle)
Mfr # 59510
Zoro # G0197237
product price: $32.00
/ea
$32.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ribbed Weave Nylon Webbing (Belt), Aluminum Anodized (Buckle)
- Tool Storage Type Included Tool Belt
- Color Sandstone
- Features Strong, Durable, Comfortable; Supports a Holster and Sidearm; Mini Flag Attachment Point With 1" x 1" Loop Patch on Front
- SAE or Metric SAE
Product Information
- Brand 5.11
- MFR # 59510
- Zoro # G0197237
- UPC # 844802348096
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Waist Size | 42" |
Width | 1 1/2 in |
Size | Xl |
Fits Waist Size | 42 in |
Maximum Waist Size | 42 in |
Details
Item | Buckle Belt |
Material | Ribbed Weave Nylon Webbing (Belt), Aluminum Anodized (Buckle) |
Tool Storage Type Included | Tool Belt |
Color | Sandstone |
Features | Strong, Durable, Comfortable; Supports a Holster and Sidearm; Mini Flag Attachment Point With 1" x 1" Loop Patch on Front |
SAE or Metric | SAE |
Belt Type | Double Buckle |
Belt Material | Nylon |
Measurement Type | SAE |
Buckle Material | Aluminum |
Description
Buckle Belt, Belt Material Nylon, Buckle Material Aluminum, Width 1 1/2 in, Maximum Waist Size 42 in, Color Sandstone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D Cutter, 20 in Cutting Capacity, Cut Material Steel, Tungsten Carbide Blade (49195)
- KIPP Cam Lever Size: 9 M03X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501103X10)
- JORGENSEN HeavyDuty Bar Clamp, 1000 lb, 6 in Max Opening Size, 3 in D Throat, Steel Body (3706-HD)
- ESTWING 8 lb. Head, 24" Length Indestructible Handle Sledge Hammer (ESH-824X)
- 5.11 Tool Belt, Buckle Belt, Sandstone, Ribbed Weave Nylon Webbing (Belt), Aluminum Anodized (Buckle) (59510)
- 5.11 Tool Belt, Buckle Belt, Black, Ribbed Weave Nylon Webbing (Belt), Aluminum Anodized (Buckle) (59510)
- BUCKET BOSS Tool Pouch, Leather Pliers Holder, Leather (55145)
- KLEIN TOOLS Black Ballistic Nylon Tool Belt, 26 Pockets, 55429 (55429)
- ESTWING Drill and Impact Driver Holster (94755)
- 3M DBI-SALA Tool Pouch, Holster, Black, Polyester (1500108)
- PT BELT BY CYALUME TECHNOLOGIES Tool Belt, Reflective Belt, Green (9-3012509G)
- 5.11 Tool Belts & Pouches