Shop All Rain Jackets
5.11
Tactical Rain Jacket, Unisex, Black, XL
Mfr # 48098
Zoro # G6051875
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Black
- Material 100% Nylon
- Length 24 5/8 in
- Gender Unisex
Product Information
- Brand 5.11
- MFR # 48098
- Zoro # G6051875
- UPC # 844802206792
- Country of Origin Viet Nam
- Category Rain Jackets
Dimensions
Size | XL |
Length | 24 5/8 in |
Fits Chest Size | 46 in to 48 in |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Description
Rain Jacket, Style Rain Jacket, Size XL, Number of Inside Pockets 2, Number of Outside Pockets 5, Color Black, Front Closure Type Snap, Zipper, Gender Unisex, Material 100 Percent Nylon, High-Visibility No, ANSI Class Not Rated, Hood Style Detachable, Length 24 5/8 in, Includes Lining Yes, Maximum Chest Size 48 in, Lining Material Nylon, Features Breathable, Seam Sealed Construction, Ultra Lightweight, Cuff Style Storm, ANSI Type Unrated, Breathable Fabric Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY SI Turbine Matt BLK w/Prizm Maritime Pol (OO9263-3863)
- LYLE Caution Sign, 10" W, 7" H, 0.004" Thickness, LCU3-0006-ED_10x7 (LCU3-0006-ED_10x7)
- JACKSON SAFETY HighImpac Face Shield Polycarbo 8x15.5x0.04 CLR Unbound (29062)
- RADIANS Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, M, 1 PR (RWG50TM)
- 5.11 Tactical Rain Jacket, Unisex, Black, S (48098)
- 5.11 Tactical Rain Jacket, Unisex, Black, M (48098)
- 5.11 Tactical Rain Jacket, Unisex, Black, XS (48098)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, L (J22207)
- MCR SAFETY Rider Raincoat, Black, 5XL (267CX5)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Green, 3XL (J22208)
- CONDOR Raincoat with Detachable Hood, Yellow, 2XL (6AT78)
- 5.11 Workwear and Protective Clothing