Shop All Military & Tactical Boots
5.11
Tactical Boots, 9, R, Black, Plain, Mens, PR
Mfr # 12394
Zoro # G0189405
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Non-Marking Sole No
- Footwear Style Military/Tactical
- Chemical Resisting Sole No
- Color Black
Product Information
- Brand 5.11
- MFR # 12394
- Zoro # G0189405
- UPC # 888579237931
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Footwear Width | R |
Size | 9 |
Height | 6 in |
Heel Height | Less Than 1/2 in |
Description
Tactical Boots, Footwear Style Military/Tactical, 9, R, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number 12394, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL High Visibility Cut Level 3 Polyurethane Dipped Gloves - M (48-73-8931)
- PANDUIT Mp Cassette, Continuous Tape, Polyester, (T038X000YKM-BK)
- BRADY Pipe Marker, Hi-Pressure Natural Gas, PK5, 7139-4-PK (7139-4-PK)
- BRADY Hard Hat Emblem Label, English, PK4, 49565 (49565)
- 5.11 Tactical Boots, 11-1/2, R, Black, Plain, PR (12394)
- 5.11 Tactical Boots, 10-1/2, R, Black, Plain, PR (12394)
- 5.11 Tactical Boots, 8-1/2, R, Black, Plain, PR (12394)
- 5.11 Tactical Boots, 11-1/2, W, Blk, Composite, PR (12416)
- 5.11 Military/Tactical Boot, 8" H, Size 7, PR (12417)
- 5.11 Tactical Boots, 7-1/2, R, Black, Plain, PR (12404)
- BATES Gore-Tex Winter Boots, Unisex, 10-1/2M, PR (E02488)
- 5.11 Military & Tactical Boots