Shop All Military & Tactical Boots
5.11
Tactical Boots, 9-1/2, W, Black, Plain, PR
Mfr # 12394
Zoro # G2144178
product price: $114.99
/pr
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Insole System OrthoLite(R)
- Footwear Closure Type Front Lace and Side Zipper
- Non Metallic Upper No
- Midsole Material EVA
Product Information
- Brand 5.11
- MFR # 12394
- Zoro # G2144178
- UPC # 888579252484
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Size | 9 1/2 |
Footwear Width | W |
Height | 6 in |
Heel Height | Less Than 1/2 in |
Description
Tactical Boots, Footwear Style Military/Tactical, 9 1/2, W, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number 12394, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Full Body Harness, Vest Style, L (FS377-L)
- WEARWELL 14 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- REFRIGIWEAR Balaclava Hard Hat Black (0067RBLKOSA)
- MCR SAFETY Gloves, 13 Gauge, Cotton Nat L, PR (9613LM)
- 5.11 Tactical Boots, 13, W, Black, Plain, Mens, PR (12394)
- 5.11 Tactical Boots, 10-1/2, W, Black, Plain, PR (12394)
- 5.11 Tactical Boots, 11, R, Black, Plain, Mens, PR, Style Number: 12394 (12394)
- 5.11 Tactical Boots, 9, W, Black, Composite, PR (12416)
- 5.11 Tactical Boots, 9-1/2, R, Black, Plain, PR (12394)
- 5.11 Military/Tactical Boot, 8" H, Size 10, PR (12417)
- 5.11 Military/Tactical Boot, 8" H, Size 7, PR (12417)
- 5.11 Military & Tactical Boots