5.11

Tactical Boots, 8, R, Black, Plain, Womens, PR


product price: $114.99
/pr
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Last Number or Name ATAC
  • Shank Material Non-Metallic
  • Max. Heat Rating Not Rated
  • Shineable Toe Yes
See all product information

Product Information

Dimensions

Height 6 in
Footwear Width R
Size 8
Heel Height Less Than 1/2 in

Description

Tactical Boots, Footwear Style Military/Tactical, 8, R, Women's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number 12404, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.