Shop All Military & Tactical Boots
5.11
Tactical Boots, 7, R, Black, Plain, Womens, PR
Mfr # 12404
Zoro # G4287614
product price: $114.99
/pr
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Manufacturers Suggested Sole Slip Rating Best
- Upper Boot Material Leather/Mesh
- Footwear Width R
- Predominant Footwear Color Black
Product Information
- Brand 5.11
- MFR # 12404
- Zoro # G4287614
- UPC # 888579237993
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Footwear Width | R |
Size | 7 |
Height | 6 in |
Heel Height | Less Than 1/2 in |
Description
Tactical Boots, Footwear Style Military/Tactical, 7, R, Women's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number 12404, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Cabinet Cover, 42-1/2 In. W, 18 In. D (25987)
- TRU-SPEC BDU Trouser, 2XL, Woodland (1505)
- TENACTIV Work Gloves, Nitrile, 3XL, Red/Gray, PR (S18WTLFN-12)
- PRIMELINE TOOLS 4 in. House Letter A, Diecast, Black Finish (2 Pack) (MP4106)
- 5.11 Tactical Boots, 6-1/2, R, Black, Plain, PR (12404)
- 5.11 Tactical Boots, 8-1/2, R, Black, Plain, PR (12404)
- 5.11 Tactical Boots, 8, R, Black, Plain, Womens, PR (12404)
- 5.11 Military/Tactical Boot, 8" H, Size 10, PR (12417)
- 5.11 Tactical Boots, 11-1/2, W, Blk, Composite, PR (12416)
- 5.11 Military/Tactical Boot, 8" H, Size 7, PR (12417)
- 5.11 Tactical Boots, 7-1/2, R, Black, Plain, PR (12404)
- 5.11 Foot Protection