Shop All Military & Tactical Boots
5.11
Tactical Boots, 7-1/2, R, Black, Plain, PR
Mfr # 12404
Zoro # G4287343
product price: $114.99
/pr
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Last Number or Name ATAC
- Footwear Width R
- Shineable Toe Yes
- Max. Heat Rating Not Rated
Product Information
- Brand 5.11
- MFR # 12404
- Zoro # G4287343
- UPC # 888579254051
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Footwear Width | R |
Size | 7 1/2 |
Height | 6 in |
Heel Height | Less Than 1/2 in |
Description
Tactical Boots, Footwear Style Military/Tactical, 7 1/2, R, Women's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number 12404, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Safety Harness, Vest Style, Polyester (SDH200-XL)
- LAKELAND Apron 12 Per Case X Large, PK12 (51730-XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Ribbed Nylon/Spandex (WWX2-02-S)
- WESCO LED Exit Sign Red Letter - White Housing (WE599659)
- 5.11 Tactical Boots, 8-1/2, R, Black, Plain, PR (12404)
- 5.11 Tactical Boots, 9-1/2, R, Black, Plain, PR (12404)
- 5.11 Tactical Boots, 9, R, Black, Plain, Womens, PR (12404)
- 5.11 Tactical Boots, 13, R, Black, Composite, PR (12416)
- 5.11 Military/Tactical Boot, Size 11-1/2, PR (12417)
- 5.11 Military/Tactical Boot, 8" H, Size 12, PR (12417)
- OAKLEY Tactical Boots, 10-1/2, R, Tan, Plain, Men, PR (11188-86W-10.5)
- 5.11 Foot Protection