Shop All Military & Tactical Boots
5.11
Tactical Boots, 5, R, Coyote, Plain, Mens, PR
Mfr # 12393
Zoro # G4291035
original price:
$144.00
20% off
new price: $113.99
/pr
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Suggested Sole Slip Rating Best
- Footwear Closure Type Front Lace and Side Zipper
- Shank Material Non-Metallic
- CSA Footwear Standard Not Specified
- Electrical Hazard Rated No
Product Information
- Brand 5.11
- MFR # 12393
- Zoro # G4291035
- UPC # 888579253733
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Footwear Width | R |
Size | 5 |
Height | 8 in |
Heel Height | Less Than 1/2 in |
Description
Tactical Boots, Footwear Style Military/Tactical, 5, R, Men's, Coyote, Front Lace and Side Zipper, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Dark Coyote, Style Number 12393, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Black, 1-1/4"H (3KABLK-0390)
- BADGER TAG & LABEL Self Laminating Label, 1-1/2x3 In., PK500 (6995OR)
- LYLE Caution Sign, 10 in. H, Vinyl, LCU3-0443-RD_14x10 (LCU3-0443-RD_14x10)
- SIGNMISSION Slow Speed Bump Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Slow Down - Slow Speed (A-1218 Slow Down - Slow Speed)
- 5.11 Tactical Boots, 10-1/2, R, Black, Plain, PR (12391)
- 5.11 Tactical Boots, 13, R, Black, Plain, Mens, PR (12394)
- 5.11 Tactical Boots, 11, R, Coyote, Plain, Mens, PR (12393)
- 5.11 Tactical Boots, 11-1/2, R, Black, Plain, PR (12394)
- 5.11 Tactical Boots, 12, R, Black, Composite, PR (12416)
- 5.11 Tactical Boots, 10, R, Black, Plain, Mens, PR (12391)
- 5.11 Military/Tactical Boot, 8" H, Size 12, PR (12417)
- 5.11 Military & Tactical Boots