Shop All Military & Tactical Boots
5.11
Tactical Boots, 4, R, Black, Plain, Mens, PR
Mfr # 12392
Zoro # G4287027
product price: $150.00
/pr
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof Yes
- Toe Type Plain
- CSA Footwear Standard Not Specified
- Style Number 12392
- Insole System OrthoLite(R)
Product Information
- Brand 5.11
- MFR # 12392
- Zoro # G4287027
- UPC # 888579253436
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Footwear Width | R |
Size | 4 |
Height | 8 in |
Description
Tactical Boots, Footwear Style Military/Tactical, 4, R, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number 12392, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO L, Lime, Class 3, Short Sleeve Class 3 T-Shirt (9118-L)
- 3M Marking Tape, Roll, 3In W, Black/Ylw, PK12 (5702)
- DUPONT Tyvek Isoclean BootCovers, Slip ResistSole, L, White, PK100 (IC458BWHLG01000C)
- 3M Replacement Filter Kit 523-01-29, 1/pk (72010)
- 5.11 Tactical Boots, 9-1/2, R, Coyote, Plain, PR (12393)
- 5.11 Military/Tactical Boot, 8" H, Size 13, PR (12417)
- 5.11 Tactical Boots, 10, R, Blk, Plain, Womens, PR (12404)
- 5.11 Tactical Boots, 7, R, Black, Plain, Womens, PR (12404)
- 5.11 Military/Tactical Boot, Size 10-1/2, PR (12417)
- 5.11 Tactical Boots, 7-1/2, R, Black, Plain, PR (12404)
- 5.11 Tactical Boots, 13, W, Black, Composite, PR (12416)
- 5.11 Foot Protection