Shop All Military & Tactical Boots
5.11
Tactical Boots, 13, R, Coyote, Plain, Mens, PR
Mfr # 12393
Zoro # G4290448
original price:
$144.00
20% off
new price: $113.99
/pr
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Predominant Footwear Color Coyote
- Midsole Material EVA
- Completely Non Metallic No
- Shank Material Non-Metallic
Product Information
- Brand 5.11
- MFR # 12393
- Zoro # G4290448
- UPC # 888579253856
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Height | 8 in |
Footwear Width | R |
Size | 13 |
Heel Height | Less Than 1/2 in |
Description
Tactical Boots, Footwear Style Military/Tactical, 13, R, Men's, Coyote, Front Lace and Side Zipper, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Dark Coyote, Style Number 12393, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Glove, 18 ga Thick, L, PR (XC810L-08)
- NO-SPILL RedPlasticItem (1450)
- GLOWEAR BY ERGODYNE Hi Vis Safety Vest, Lime, 2XL/3XL (8210ZBK)
- LYLE Safety Sign, Face Shield Required, 5in.H (U4-1298-RD_7X5)
- 5.11 Tactical Boots, 11, R, Coyote, Plain, Mens, PR (12393)
- 5.11 Tactical Boots, 12, R, Coyote, Plain, Mens, PR (12393)
- 5.11 Tactical Boots, 8, R, Coyote, Plain, Mens, PR (12393)
- 5.11 Military/Tactical Boot, 8" H, Size 13, PR (12417)
- 5.11 Tactical Boots, 13, W, Black, Composite, PR (12416)
- 5.11 Tactical Boots, 7, R, Black, Plain, Womens, PR (12404)
- 5.11 Tactical Boots, 13, E, Black, Plain, Mens, PR (12391)
- 5.11 Military & Tactical Boots