Shop All Military & Tactical Boots
5.11
Tactical Boots, 13, R, Black, Plain, Mens, PR
Mfr # 12391
Zoro # G4290782
product price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Midsole Material EVA
- Gender Men's
- Oil Resisting Sole Yes
- Last Number or Name ATAC
Product Information
- Brand 5.11
- MFR # 12391
- Zoro # G4290782
- UPC # 888579209396
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Size | 13 |
Height | 8 in |
Footwear Width | R |
Heel Height | Less Than 1/2 in |
Description
Tactical Boots, Footwear Style Military/Tactical, 13, R, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number 12391, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Mens Grey and Black Comp Toe Athleti, PR (RB3481)
- NMC Bilingual Yellow Sds Binder (RTK61BI)
- ANSELL Nitrile H-Vis Coated Gloves, Palm Coverage, Orange, 7, PR (97-012)
- HONEYWELL HOWARD LEIGHT Max Lite Ear Plugs Dispenser Refill, Uncorded, Contoured-T Shape, NRR 30 dB, Green, M, 500 Pairs (LPF-1-D)
- 5.11 Tactical Boots, 9, R, Black, Plain, Mens, PR (12391)
- 5.11 Tactical Boots, 10-1/2, R, Black, Plain, PR (12391)
- 5.11 Tactical Boots, 8-1/2, R, Black, Plain, PR (12391)
- 5.11 Tactical Boots, 7, R, Black, Plain, Womens, PR (12404)
- 5.11 Tactical Boots, 15, R, Black, Plain, Mens, PR (12394)
- 5.11 Military/Tactical Boot, 8" H, Size 11, PR (12417)
- REEBOK Military Boots, 6in, 9M, Desert Tan, PR (RB8694)
- 5.11 Foot Protection