Shop All Military & Tactical Boots
5.11
Tactical Boots, 12, R, Black, Plain, Mens, PR
Mfr # 12394
Zoro # G4287684
original price:
$114.99
8% off
new price: $105.00
/pr
Free Shipping & Returns
$105.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Sole Pattern Multi Directional Lug
- CSA Footwear Standard Not Specified
- Completely Non Metallic No
- Predominant Footwear Color Black
Product Information
- Brand 5.11
- MFR # 12394
- Zoro # G4287684
- UPC # 888579252392
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Footwear Width | R |
Size | 12 |
Height | 6 in |
Heel Height | Less Than 1/2 in |
Description
Tactical Boots, Footwear Style Military/Tactical, 12, R, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number 12394, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA 3M„¢ Protecta® 1161542 Vest Style Harness , Back D-Ring, Tongue Buckle Legs, M/L (1161542)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 12PK (92718PUL)
- GASCO Calibration Gas, Nitrogen, R134A, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-70N-990)
- BOWMAN DISPENSERS Quick Reference Guide, Transmission Based (RG-006)
- 5.11 Tactical Boots, 10, W, Black, Plain, Mens, PR (12394)
- 5.11 Tactical Boots, 8-1/2, R, Black, Plain, PR (12394)
- 5.11 Tactical Boots, 9, R, Black, Plain, Mens, PR (12394)
- 5.11 Tactical Boots, 8, R, Black, Plain, Womens, PR (12404)
- 5.11 Tactical Boots, 8, R, Coyote, Plain, Mens, PR (12393)
- 5.11 Tactical Boots, 9-1/2, W, Black, Plain, PR (12394)
- REEBOK Military Boots, 6in, 10W, Desert Tan, PR (RB8694)
- 5.11 Military & Tactical Boots