Shop All Military & Tactical Boots
5.11
Tactical Boots, 11, W, Black, Composite, PR
Mfr # 12416
Zoro # G4286932
product price: $165.00
/pr
Free Shipping & Returns
$165.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Completely Non Metallic No
- Upper Boot Material Leather/Mesh
- Footwear Sole Pattern Multi Directional Lugs
- Last Number or Name ATAC
Product Information
- Brand 5.11
- MFR # 12416
- Zoro # G4286932
- UPC # 888579292343
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Size | 11 |
Footwear Width | W |
Height | 8 in |
Heel Height | Less Than 1/2 in |
Description
Tactical Boots, Footwear Style Military/Tactical, 11, W, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Composite, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number 12416, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOP DOG Die Cut Apron, 45", 8 mil, Red (81014)
- FLYING FISHERMAN Flying Fisherman 7756GAG Small & Medium Slack Tide Polarized Sunglasses; Granite Frame with Amber-Green Mirror Lens (7756GAG)
- SIGNMISSION Meat Market Yard Sign & Stake outdoor plastic coroplast window, C-1824 Meat Market (C-1824 Meat Market)
- MCKESSON Vinyl Exam Gloves, Vinyl, Powder-Free, L, 100 PK, Clear (14-118)
- 5.11 Tactical Boots, 13, W, Black, Composite, PR (12416)
- 5.11 Tactical Boots, 13, R, Black, Composite, PR (12416)
- 5.11 Tactical Boots, 11-1/2, W, Blk, Composite, PR (12416)
- 5.11 Tactical Boots, 11, W, Black, Plain, Mens, PR (12394)
- 5.11 Tactical Boots, 12, W, Black, Composite, PR (12416)
- 5.11 Tactical Boots, 11-1/2, R, Blk, Composite, PR (12416)
- 5.11 Tactical Boots, 10, W, Blk, Composite, PR (12416)
- 5.11 Military & Tactical Boots