Shop All Military & Tactical Boots
5.11
Tactical Boots, 10-1/2, W, Black, Plain, PR
Mfr # 12394
Zoro # G2144232
product price: $114.99
/pr
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Insulation Weight None
- Max. Heat Rating Not Rated
- Liner Material Mesh
- Completely Non Metallic No
Product Information
- Brand 5.11
- MFR # 12394
- Zoro # G2144232
- UPC # 888579252507
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Height | 6 in |
Footwear Width | W |
Size | 10 1/2 |
Heel Height | Less Than 1/2 in |
Description
Tactical Boots, Footwear Style Military/Tactical, 10 1/2, W, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, 6 in Height, Black, Style Number 12394, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODYEAR Goodyear "Commercial Moderna" Rubber Stair Treads - 10" x 48" (6 Pack) (10-104-019-6pk)
- HONEYWELL Filter/Cartrdge, 7x3", Gray, Primair700, PK4 (PA7OVAGHE)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Gold (19300)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TCSL2-10703 (TCSL2-10703)
- 5.11 Tactical Boots, 13, W, Black, Plain, Mens, PR (12394)
- 5.11 Tactical Boots, 8-1/2, R, Black, Plain, PR (12394)
- 5.11 Tactical Boots, 15, R, Black, Plain, Mens, PR (12394)
- 5.11 Military/Tactical Boot, Size 7-1/2, PR (12417)
- 5.11 Tactical Boots, 8-1/2, R, Black, Plain, PR (12391)
- 5.11 Tactical Boots, 11, R, Black, Plain, Mens, PR (12392)
- REEBOK Military Boots, 6in, 9-1/2M, Desert Tan, PR (RB8694)
- 5.11 Military & Tactical Boots