Shop All Work Shirts
5.11
Taclite TDU Short Slv T-Shirt, XL, Storm
Mfr # 71339T
Zoro # G8770264
product price: $70.39
/ea
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Cotton, 65% Polyester, Taclite Ripstop with PTFE Finish
- Fabric Weight 4.4 oz
- Fits Chest Size 49 in
- Pockets 5
- Includes (2) Chest Pockets with A Bellow At One Side, Bi-Swing Shoulder Design, Hidden Lower Front Placket. Comes with An Epaulette and Badge Holder Kit, Locker Loop Inside Back Neck, Patented Hidden Document Pocket, PTFE Treated for Stain and Soil Resistance
Product Information
- Brand 5.11
- MFR # 71339T
- Zoro # G8770264
- UPC # 844802354448
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | Xl |
Fits Chest Size | 49 in |
Sleeve Length | Short Sleeve |
Details
Item | Taclite TDU Short Sleeve T-Shirt |
Color | Gray |
Material | 35% Cotton, 65% Polyester, Taclite Ripstop with PTFE Finish |
Fabric Weight | 4.4 oz |
Pockets | 5 |
Includes | (2) Chest Pockets with A Bellow At One Side, Bi-Swing Shoulder Design, Hidden Lower Front Placket. Comes with An Epaulette and Badge Holder Kit, Locker Loop Inside Back Neck, Patented Hidden Document Pocket, PTFE Treated for Stain and Soil Resistance |
Type | Short Sleeve |
Style | Taclite TDU Short Sleeve T-Shirt |
Closure Type | 30 Ligne Buttons, 4-Hole Melamine Buttons, Hook-and-Loop |
Description
Taclite TDU Short Sleeve T-Shirt, Size XL, Storm, Fits Chest Size 49 In., Garment Style TDU Short Sleeve T-Shirt, Material 65 Percent Polyester, 35 Percent Cotton, Taclite Ripstop with PTFE Finish, Binding 4-Hole Melamine Buttons, 30 Ligne Buttons, Hook-and-Loop, Fabric Weight 4.4 oz., Pockets 5, Type Short Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (N96797L)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8015-4XL)
- SIGNMISSION 18 in Height, Plastic, 18" x 12", WS-P-1218-Virginia (WS-P-1218-Virginia)
- SIGNMISSION Severe Weather 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99893 (FD-2-C-16-99893)
- 5.11 Performance Short Slv Polo, XL, Dark Navy (71049T)
- 5.11 Job Shirt 1/4 Zip, Heather Grey, XL (72314)
- 5.11 Performance Polo, SS, Black, M (71049)
- 5.11 Utility Polo, Size 2XL, Dark Navy (41180)
- 5.11 Performance Polo, SS, Black, L (71049)
- 5.11 Job Shirt 1/4 Zip, Black, S (72314)
- DICKIES Short Sleeve Polo, Black Smoke, S (LS66BS RG S)
- 5.11 Workwear and Protective Clothing