Shop All Work Pants and Shorts
5.11
Taclite TDU Pants, R/2XL, TDU Green
Mfr # 74280
Zoro # G7751055
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 20% Cotton Plain Weave (Pocketing), 35% Taclite Cotton with PTFE Finish (Main Body), 65% Polyester, 80% Polyester
- Gender Men's
- Size 2XL
- Fabric Weight 7.5 oz
- Fits Waist Size 44 in to 46 in
Product Information
- Brand 5.11
- MFR # 74280
- Zoro # G7751055
- UPC # 844802155922
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 2XL |
Fits Waist Size | 44 in to 46 in |
Size-Body Type | Regular |
Details
Item | Taclite TDU Pants |
Color | Green |
Material | 20% Cotton Plain Weave (Pocketing), 35% Taclite Cotton with PTFE Finish (Main Body), 65% Polyester, 80% Polyester |
Gender | Men's |
Inseam | R/2XL |
Fabric Weight | 7.5 oz |
Garment Style | Pants |
Pockets | 8 |
Number of Outside Pockets | 8 |
Closure Type | Metallic YKK Zipper with Locking Slider, Metallic Prym Snaps, 4-Hole Melamine Buttons, Hook-and-Loop |
Description
Taclite TDU Pants, Size R/2XL, TDU Green, Fits Waist Size 44 to 46 In., Garment Style TDU Pants, Inseam R/2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Phase 3 Breathable Rain Jacket, Hi-Vis Ylw/Green, XL (J25022)
- CARHARTT Bib Overall, Dark Navy, 46in. x 30in. (101626-410 46 30)
- SIGNMISSION OSHA Danger Sign, Sudden Drop Off, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-DS-P-1014-L-1584)
- MCR SAFETY Safety Goggles, Clear Anti-Fog Lens (HB510PF)
- 5.11 Mens Cargo Pants, Size 38" x 32", Black (74439)
- 5.11 Women's Tactical Pant, Black, 6, 30-32" (64358)
- 5.11 Ripstop TDU Pant, TDU Khaki, M L (74003)
- 5.11 Ripstop TDU Pants, L/20, Dark Navy (64359)
- 5.11 Stryke Pant, Black, 34 34 (74369)
- 5.11 Stryke Pant, Size 42, Charcoal (74369)
- 5.11 Men's Taclite Pant, TDU Khaki, 48, Long (74273)
- 5.11 Workwear and Protective Clothing