Shop All Work Shirts
5.11
Taclite Pro Shirt, Storm, 2XL
Mfr # 72175
Zoro # G0408506
product price: $60.00
/ea
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material 35% Ripstop, 65% Poly Cotton
- Fits Chest Size 50 in to 52 in
- Fabric Weight 4 oz
- Pockets 4
Product Information
- Brand 5.11
- MFR # 72175
- Zoro # G0408506
- UPC # 844802329422
- Country of Origin Viet Nam
- Category Work Shirts
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Length | 34 1/4 in |
Sleeve Length | Long Sleeve |
Neck Size | 17 in to 17-1/2 in |
Details
Item | Taclite Pro Shirt |
Color | Storm |
Material | 35% Ripstop, 65% Poly Cotton |
Fabric Weight | 4 oz |
Pockets | 4 |
Closure Type | Button |
Includes | Cape Back with Mesh Lining, Hidden Button Down Collar and Sleeve Pen Pocket, Patented Hidden Document Pockets |
Type | Long Sleeve |
Style | Taclite Pro Shirt |
Description
Taclite Pro Shirt, Size 2XL, Color Storm, Material 65 Percent Poly, 35 Percent Cotton, Length 34-1/4 In., Fits Chest Size 50 In. to 52 In., Sleeve Length Long Sleeve, Neck Size 17 In. to 17-1/2 In., Closure Type Button, Fabric Polyester/Cotton, Pockets 4, Binding 4-Hole Melamine Buttons, Fabric Weight 4 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Flammable Safety Cabinet, Manual Door, 45 gal. (1045M-50)
- ZORO SELECT Disposable Gloves, Nitrile, 4 mil Palm, Latex-Free, Powder-Free, Blue, M, Case Pack/10 boxes of 100 (NitrileMC)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 3 Inch x 108 feet Yellow /Black (VST-321-YELLOW/BLACK)
- CONDOR Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 474T35 (474T35)
- 5.11 Professional Polo, Black, 2XL (41060)
- 5.11 Job Shirt 1/4 Zip, Black, S (72314)
- 5.11 Taclite Pro Shirt, Black, 2XL (71175)
- 5.11 Utility Polo, Size S, Silver Tan (41180)
- 5.11 Professional T-Shirt, Fire Navy, Cotton, L (71309)
- 5.11 Professional Polo, LE Green, 2XL (41060)
- RED KAP Mens Grey Ls Dress Shirt 60/40 (SR70GY 17 32)
- 5.11 Work Shirts