Shop All Work Pants and Shorts
5.11
Taclite Pro Pants, 34, Storm
Mfr # 74273
Zoro # G8777325
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material PTFE Treated 65%/35% Poly Cotton/Ripstop
- Gender Men's
- Size 34 in
- Fabric Weight 6.14 oz
Product Information
- Brand 5.11
- MFR # 74273
- Zoro # G8777325
- UPC # 844802327916
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Men's Taclite Pro Pants |
Color | Storm |
Material | PTFE Treated 65%/35% Poly Cotton/Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.14 oz |
Number of Outside Pockets | 8 |
Includes | (7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Breathable. PTFE Treated for Spill and Stain Resistance, Deep Front Pockets, Fade and Wrinkle Resistant, Knife and Cell Phone Pockets, Lightweight, Patented Rear Strap and Slash Pockets, Tough |
Garment Style | Pants |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 8 |
Includes Hammer Loop | No |
Description
Taclite Pro Pants, Size 34, Storm, Fits Waist Size 34 In., Garment Style Pants, Inseam 30 In., Material 65 Percent Polyester, 35 Percent Cotton TDU Ripstop, Binding YKK Zipper, Prym Snap, Hoop-and-Loop, Fabric Weight 6.14 oz., Pockets 8, Type Taclite Pants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX Label Holder, Clear, Slide-In, PK25 (WR-2004)
- MCR SAFETY Cut Resistant Fingerless Gloves, A7 Cut Level, Uncoated, XL, 1 PR (9349XLD)
- SKECHERS Work Shoes, 5-1/2, EW, Black, Alloy, Women, P (76553EW BKPK SZ 5.5)
- RINGERS GLOVES Impact Resistant Gloves, Black, S, PR (163)
- 5.11 Taclite Pro Pants, 34, Storm (74273)
- 5.11 Apex Pant Women, 6, Khaki, Zipper (64446-055-6-L)
- 5.11 Mens Cargo Pants, Size 44" x 32", Charcoal (74439)
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- 5.11 Men's Tactical Pant, Black, 46 to 47" (74251)
- 5.11 Ripstop TDU Pant, TDU Khaki, L L (74003)
- RED KAP Mens Dungaree Jean (PD80PW 46 30)
- 5.11 Workwear