Shop All Work Pants and Shorts
5.11
Taclite Pro Pant, Mens, Tundra, 44x30
Mfr # 74273
Zoro # G7710385
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tundra
- Material PTFE Treated 65%/35% Poly Cotton/Ripstop
- Gender Men's
- Size 44 in
- Fabric Weight 6.14 oz
Product Information
- Brand 5.11
- MFR # 74273
- Zoro # G7710385
- UPC # 844802137096
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 44 in |
Fits Waist Size | 44 in |
Details
Item | Men's Taclite Pro Pants |
Color | Tundra |
Material | PTFE Treated 65%/35% Poly Cotton/Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.14 oz |
Pockets | 8 |
Closure Type | YKK Zipper, PRYM Snap |
Includes | Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant |
Number of Outside Pockets | 8 |
Garment Style | Taclite Pro Pant |
Includes Hammer Loop | No |
Description
Men's Taclite Pant, Size 44, Tundra, Fits Waist Size 44 In., Inseam 30 In., Material 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Pstr, A Close Call Will Provide, EN (P3450)
- HEXARMOR Safety Gloves, Knit, A5, S, Black/Blue, PR (3020-S (7))
- FIBRE-METAL BY HONEYWELL by Honeywell, 16-1/2 Wide Vision Faceshield Window, Clear (4178CL)
- MELLOW WALK SAFETY Men's Safety Athletic Lace Up Shoe, ESD, Size 11, 2E Width (584072BLK110)
- 5.11 Ripstop TDU Pant, TDU Khaki, L L (74003)
- 5.11 Stryke Pant, Khaki, 36 34 (74369)
- 5.11 Taclite EMS Pants, 38/32, Dark Navy (74363)
- 5.11 Apex Pants, Size 36" x 30", Black (74434)
- 5.11 Apex Pants, Size 34" x 30", Dark Navy (74434)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 36x34 (74273)
- RED KAP Mens Dungaree Jean (PD80PW 40 32)
- 5.11 Workwear and Protective Clothing