Shop All Work Pants and Shorts
5.11
Taclite Pro Pant, Mens, Dark Navy, 40x30
Mfr # 74273
Zoro # G7429703
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material PTFE Treated 65%/35% Poly Cotton/Ripstop
- Gender Men's
- Size 40 in
- Fabric Weight 6.14 oz
Product Information
- Brand 5.11
- MFR # 74273
- Zoro # G7429703
- UPC # 844802135993
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Fits Waist Size | 40 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Men's Taclite Pro Pants |
Color | Dark Navy |
Material | PTFE Treated 65%/35% Poly Cotton/Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.14 oz |
Includes | Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant |
Pockets | 8 |
Number of Outside Pockets | 8 |
Garment Style | Taclite Pro Pant |
Closure Type | YKK Zipper, PRYM Snap |
Includes Hammer Loop | No |
Description
Men's Taclite Pant, Size 40, Dark Navy, Fits Waist Size 40 In., Inseam 30 In., Material PTFE Treated 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Fire Alarm Sign, 14 in Height, 10 in Width, Vinyl, Rectangle, English (MFXG904VS)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, 2XL, PR (SKC5SN-06-XXL)
- MSA SAFETY Replacement Sensor, Combustibles (10106722)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 2"W (20LP53)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 40x32 (74273)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x36 (74273)
- 5.11 Taclite EMS Pants, Size 38, Black (74363)
- 5.11 Stryke Pant, Black, 32 32 (74369)
- 5.11 Ripstop TDU Pant, Black, L R (74003)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 32x32 (74273)
- 5.11 Ripstop TDU Pant, TDU Khaki, M L (74003)
- 5.11 Workwear and Protective Clothing