Shop All Work Pants and Shorts
5.11
Taclite Pro Pant, Mens, Dark Navy, 34x30
Mfr # 74273
Zoro # G7429685
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material PTFE Treated 65%/35% Poly Cotton/Ripstop
- Gender Men's
- Size 34 in
- Fabric Weight 6.14 oz
Product Information
- Brand 5.11
- MFR # 74273
- Zoro # G7429685
- UPC # 844802135962
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Men's Taclite Pro Pants |
Color | Dark Navy |
Material | PTFE Treated 65%/35% Poly Cotton/Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.14 oz |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 8 |
Includes | Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant |
Garment Style | Taclite Pro Pant |
Number of Outside Pockets | 8 |
Includes Hammer Loop | No |
Description
Men's Taclite Pant, Size 34, Dark Navy, Fits Waist Size 34 In., Inseam 30 In., Material PTFE Treated 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAREWEAR Aluminized Bib Apron, Aluminized Rayon (728AR)
- VORTEX Barricade 2.2 x 6.5 in. Anti-Fog Oxy-Acetylene Welding Goggles; Black No.5 Shade Number (VO1489944)
- C.H. HANSON Stencil Set, Numbers&Letters, Plstic, 138PC (10195)
- DAX HARD HATS Hard Hat Carbon Fiber Cap Brim (Matte Black) (HDCM-17MKG)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 34x34 (74273)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 34x30 (74273)
- 5.11 Taclite Pro Pant, Mens, Black, 34x34 (74273)
- 5.11 Stryke Pant, Khaki, 32 30 (74369)
- 5.11 Stryke Pant, Black, 34 32 (74369)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x36 (74273)
- CONDOR OUTDOOR PRODUCTS MAVERICK SHORTS, FDE, 30 (101162-029-30)
- 5.11 Workwear and Protective Clothing