Shop All Work Pants and Shorts
5.11
Taclite Pro Pant, Mens, Black, 40x32
Mfr # 74273
Zoro # G7429861
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material PTFE Treated 65%/35% Poly Cotton/Ripstop
- Gender Men's
- Size 40 in
- Fabric Weight 6.14 oz
Product Information
- Brand 5.11
- MFR # 74273
- Zoro # G7429861
- UPC # 844802135368
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Fits Waist Size | 40 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Men's Taclite Pro Pants |
Color | Black |
Material | PTFE Treated 65%/35% Poly Cotton/Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.14 oz |
Garment Style | Taclite Pro Pant |
Pockets | 8 |
Includes | Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant |
Number of Outside Pockets | 8 |
Closure Type | YKK Zipper, PRYM Snap |
Includes Hammer Loop | No |
Description
Men's Taclite Pant, Size 40, Black, Fits Waist Size 40 In., Inseam 32 In., Material 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (6110PFL)
- TASCO Hard Hat Mounted Ear Muffs, 24 dB, Black Hawk, Black (100-02400)
- ENPAC Containment Berm Protector, 48 In. W (48-64-GP1)
- HILLMAN Sign, 8 in Height, 12 in Width, Plastic, English (839948)
- 5.11 TDU Pant, Multicam, L R (74350)
- 5.11 Stryke Pant, Size 30, Charcoal (74369)
- 5.11 Men's Tactical Pant, OD Green, 38 to 39" (74251)
- 5.11 Taclite EMS Pants, Size 38, Black (74363)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 34x34 (74273)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 34x30 (74273)
- KISHIGO XL, Lime Premium Black Series Insulated Pant (IN410-XL)
- 5.11 Work Pants and Shorts