Shop All Work Pants and Shorts
5.11
Taclite Pro Pant, Mens, Black, 38x36
Mfr # 74273
Zoro # G7709685
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material PTFE Treated 65%/35% Poly Cotton/Ripstop
- Gender Men's
- Size 38 in
- Fabric Weight 6.14 oz
Product Information
- Brand 5.11
- MFR # 74273
- Zoro # G7709685
- UPC # 844802135535
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 38 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Men's Taclite Pro Pants |
Color | Black |
Material | PTFE Treated 65%/35% Poly Cotton/Ripstop |
Gender | Men's |
Inseam | 36 in |
Fabric Weight | 6.14 oz |
Pockets | 8 |
Garment Style | Taclite Pro Pant |
Closure Type | YKK Zipper, PRYM Snap |
Includes | Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant |
Number of Outside Pockets | 8 |
Includes Hammer Loop | No |
Description
Men's Taclite Pant, Size 38, Black, Fits Waist Size 38 In., Inseam 36 In., Material 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER MIG Welding Gloves, Pigskin Palm, L, PR (P750-L)
- SUNBELT Carabiner-Twister, Supersafe, Aluminum 9" x5" x0.5" (A-B1ABKH255SS)
- AGRI PRO ENTERPRISES Poly Disposable Gloves, Polyethylene, One Size Fits All, 100 PK, Clear (429600)
- POLYCO Die Cut Apron, Blue, 55 In. L, PK50 (46520)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 38x30 (74273)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 38x34 (74273)
- 5.11 Stryke Pant, Black, 34 32 (74369)
- 5.11 Ripstop TDU Pant, Black, 2XL R (74003)
- 5.11 Taclite EMS Shorts, Size 48, Dark Nvy (73309)
- 5.11 Stryke Pant, TDU Green, 42 36 (74369)
- DICKIES Work Pants, Poly/Cotton, Khaki, 38x30 (P874KH 38 30)
- 5.11 Work Pants and Shorts