Shop All Work Pants and Shorts
5.11
Taclite Pro Pant, Mens, Black, 32x36
Mfr # 74273
Zoro # G7709676
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material PTFE Treated 65%/35% Poly Cotton/Ripstop
- Gender Men's
- Size 32 in
- Fabric Weight 6.14 oz
Product Information
- Brand 5.11
- MFR # 74273
- Zoro # G7709676
- UPC # 844802135504
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Fits Waist Size | 32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Men's Taclite Pro Pants |
Color | Black |
Material | PTFE Treated 65%/35% Poly Cotton/Ripstop |
Gender | Men's |
Inseam | 36 in |
Fabric Weight | 6.14 oz |
Includes | Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Taclite Pro Pant |
Number of Outside Pockets | 8 |
Pockets | 8 |
Includes Hammer Loop | No |
Description
Men's Taclite Pant, Size 32, Black, Fits Waist Size 32 In., Inseam 36 In., Material 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Squall .20Mm Single Ply PVC 49 Coat, L (O72CL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (KKC5B-05-XL)
- ANCHOR INDUSTRIES Fire Shelter, Regular (9003077)
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Yellow, S (S61317)
- 5.11 Apex Pants, Size 36" x 34", Dark Navy (74434)
- 5.11 Stryke Pant, Khaki, 32 30 (74369)
- 5.11 Mens Cargo Pants, Size 34" x 34", Black (74439)
- 5.11 Stryke Pants, 40, Tundra (74369)
- 5.11 Taclite EMS Pants, 28/32, Dark Navy (74363)
- 5.11 Tactical Shorts, 40 in., Khaki (73327)
- 5.11 Stryke Pants, 34, Storm (74369)
- 5.11 Workwear