Shop All Work Pants and Shorts
5.11
Taclite EMS Pants, Size 38, Black
Mfr # 74363
Zoro # G7767505
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester/35% Cotton
- Gender Men's
- Fabric Weight 6.14 oz
- Fits Waist Size 38 in
Product Information
- Brand 5.11
- MFR # 74363
- Zoro # G7767505
- UPC # 844802268134
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 38 in |
Details
Item | Taclite EMS Pants |
Color | Black |
Material | 65% Polyester/35% Cotton |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 6.14 oz |
Pockets | 10 |
Garment Style | Men's Pants |
Number of Outside Pockets | 10 |
Closure Type | YKK Zipper, PRYM Snap |
Description
Taclite EMS Pants, Size 38, Black, Fits Waist Size 38 In., Material 65 Percent Polyester/35 Percent Cotton, Fabric Weight 6.14 oz., Pockets 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Padlock Station, Black/Yellow, 14" H (437R77)
- BRADY Label, 1 in W, Black (M6-173-593-BK)
- CONDOR High Visibility Safety Sign, 8" W, 8" H, 480W43 (480W43)
- RADIANS Radians Neck Cord (NC-BLACK)
- 5.11 Taclite EMS Pants, 32/32, Dark Navy (74363)
- 5.11 Taclite EMS Pants, Size 28, Black (74363)
- 5.11 Taclite EMS Pants, 38/32, Dark Navy (74363)
- 5.11 Apex Pants, Size 36" x 34", Dark Navy (74434)
- 5.11 Taclite Pro Pant, Mens, TDU Green, 36x30 (74273)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- 5.11 Women's Taclite Pro Pant, Black, 10, Long (64360)
- 5.11 Workwear and Protective Clothing