Shop All Work Pants and Shorts
5.11
Stryke Pants, Size 40", Stone
Mfr # 74369
Zoro # G3050901
product price: $80.00
/ea
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Fabric Weight 6.76 oz.
- Fits Waist Size 40 in
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G3050901
- UPC # 888579051209
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Fits Waist Size | 40 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stryke Pants |
Color | Stone |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.76 oz. |
Garment Style | Pants |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 12 |
Pockets | 12 |
Includes Hammer Loop | No |
Style Number | 74369 |
Description
Stryke Pants, Size 40 In., Stone, Fits Waist Size 40 In., Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton, Fabric Weight 11.56 oz, Pockets 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, PK5, 7412-1-PK (7412-1-PK)
- OIL-DRI Portable Spill Kit, Oil-Based Liquids (L90350)
- 3M Anti-Slip Tape, Black, 6 in x 60 ft. (310-6X60)
- GLOBE SCIENTIFIC Labeling Tape, 1" x 60yd per Roll, 3 Rolls/Case, Aqua, 3PK (LT-1X60A)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 42x30 (74273)
- 5.11 Taclite EMS Pants, Size 28, Black (74363)
- 5.11 Stryke Pants, 32 x 30 In, Dark Navy (74369)
- 5.11 Taclite Pro Pant, Mens, TDU Green, 36x30 (74273)
- 5.11 Stryke Pant, Size 8, Khaki (64386)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x32 (74273)
- MARCO Ultralite Blast Suit - Medium (1029501)
- 5.11 Workwear and Protective Clothing