Shop All Work Pants and Shorts
5.11
Stryke Pants, 38 x 30 In, Dark Navy
Mfr # 74369
Zoro # G7761984
product price: $80.00
/ea
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Dark Navy
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Size 38 in
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G7761984
- UPC # 844802259910
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 38 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stryke Pants |
Color | Dark Navy |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.8 oz |
Garment Style | Stryke Pants |
Number of Outside Pockets | 12 |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 12 |
Includes Hammer Loop | No |
Style Number | 74369 |
Description
Stryke Pants, Size 38 x 30 In, Color Dark Navy, Fits Waist Size 38 In, Garment Style Pants, Inseam 30 In, Material 65% Polyester/35% Cotton, Fabric Weight 6.8 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE TIG Welding Gloves, Goatskin Palm, M, PR (ARCTIGEC5-05-009)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (48UR09)
- SIGNMISSION Parking Area Up Right Arrow Symbol Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24381 (A-1218-24381)
- STI Split Sleeve Kit, 12 In.L, 4 In.D, Steel (FSR400)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x30 (74273)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 38x34 (74273)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 36x36 (74273)
- 5.11 Ripstop TDU Pant, TDU Khaki, L R (74003)
- 5.11 Defender Flex Jeans, Size 34", DW Indigo (74477)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x32 (74273)
- 5.11 Stryke Pant, Size 42, Charcoal (74369)
- 5.11 Workwear