Shop All Work Pants and Shorts
5.11
Stryke Pants, 36, Storm
Mfr # 74369
Zoro # G8775681
product price: $84.45
/ea
Free Shipping & Returns
$84.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Size 36 in
- Inseam 30 in
Product Information
- Brand 5.11
- MFR # 74369
- Zoro # G8775681
- UPC # 844802328289
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in |
Details
Item | Stryke Pants |
Color | Charcoal |
Material | 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 6.8 oz |
Garment Style | Stryke Pants |
Pockets | 12 |
Closure Type | YKK Zipper, PRYM Snap |
Includes | Badge Holders On Front Belt Loops, Double Knee with Knee Pad Access, Front Pocket Opening Has Self Fabric Facings and Reinforcement Fabric On Knife Clipping Area, Gusseted Crotch, Knife Cell Phone Pockets, PTFE Treated for Spill and Stain Resistance, Self Adjusting Tunnel Waist with (7) Belt Loops |
Number of Outside Pockets | 12 |
Includes Hammer Loop | No |
Style Number | 74369 |
Description
Stryke Pants, Size 36, Storm, Fits Waist Size 36 In., Garment Style Pants, Inseam 30 In., Material 41 Percent Flex-Tac(TM) Polyester, 24 Percent Polyester, 35 Percent Ripstop Cotton, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.76 oz., Pockets 8, Type Pants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU5-0091-RA_14X10 (LCU5-0091-RA_14X10)
- VNM SIGNMAKER Ribbon, 4-5/32" W, 984 ft. L, Black (VNMR110B1)
- EATON Tower Light LED Module Flashing, Green (SL7-FL24-G)
- CONDOR Rain Jacket with Hood, Yellow, 2XL (5T211)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 36x34 (74273)
- 5.11 Men's Tactical Pant, Black, 42 to 43" (74251)
- 5.11 Stryke Pant, Khaki, 36 32 (74369)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 32x32 (74273)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 36x36 (74273)
- 5.11 Taclite Pro Pant, Mens, Black, 30x30 (74273)
- DICKIES 32" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-32X32)
- 5.11 Work Pants and Shorts